Zoro Homepage

Carlin 2 Light Wall Sconce 4.5 In. Polished Nickel

  • Mfr # 1702-PN

  • Zoro # G915450416


product price: $492.00
/ea
Free Shipping & Returns

Key Features

Height
27 in
Width
4.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Watts
7W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702-PN
Zoro #
G915450416
UPC #
806134003401
Country of Origin
China

Dimensions

Height
27 in
Width
4.5 in
Length
4.5 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
7W
Shade Color
Polished Nickel
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Socket Count
2
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No
Tier
2
Color
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.