Zoro Homepage

Cascade Lake 20 in. Pendant Aged Brass

  • Mfr # 6603-AGB

  • Zoro # G816051439


product price: $1,277.00
/ea
Free Shipping & Returns

Key Features

Width
20 in
Cord Length
120 in
Number of Lights
3
Voltage
120 V
Fixture Wattage
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603-AGB
Zoro #
G816051439
UPC #
806134964702
Country of Origin
India

Dimensions

Width
20 in
Cord Length
120 in
Height
24.75 in
Length
20 in
Chain Length
54 in Chain

Details

Number of Lights
3
Voltage
120 V
Fixture Wattage
10W
Slope Ceiling Adaptable
Yes
Item
Pendant
Includes
Fixture, Hardware
Finish
Aged Brass
Color
Aged Brass
Damp/Wet Rating
UL Damp
Light Type
B11
Series
Cascade Lake
Material
Natural Woven
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

The silhouette of a traditional pendant light is reimagined with a bohemian twist in Cascade Lake. Dyed Jute fabric has been stretched over a concealed framework, creating an airy outline similar to a paper lantern. The warm color and natural texture of the woven cloth come alive when this pendant is illuminated.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.