Zoro Homepage

Cassian 44.5 in. Chandelier Vintage Gold Leaf

  • Mfr # 7918-VGL

  • Zoro # G816051422


product price: $6,769.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
44.5 in
Fixture Wattage
10W
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7918-VGL
Zoro #
G816051422
UPC #
806134963132
Country of Origin
China

Dimensions

Width
44.5 in
Height
46 in
Cord Length
120 in
Chain Length
54 in Chain
Length
44.5 in
Backplate Height (sconces only)
5.5 in
Backplate Width (sconces only)
5.5 in

Details

Fixture Wattage
10W
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Material
Steel
Glass Color
Vintage Gold Leaf
Number of Lights
18
Lamp Type
B11
Voltage
120 V
Series
Cassian
Item
Chandelier
Location Rating
UL Damp
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Inspired by Parisian design aesthetics, this graceful tiered glass chandelier is a showstopper. Slender plates of fluted piastre glass are secured to a delicate framework with fine, jewelry-like pins. The glass features an optic chevron pattern that mimics the pattern on leaves, adding textural depth. Cassian is available with 10 or 18 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.