Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catskill 8 Light Lantern 24 In. Aged Brass

  • Mfr # 4124-AGB

  • Zoro # G615451805


product price: $1,880.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Aged Brass
Height
24 in
Length
24 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4124-AGB
Zoro #
G615451805
UPC #
806134018450
Country of Origin
China

Dimensions

Height
24 in
Length
24 in
Width
24 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Lamp Included
N
Watts
40W
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
No
Socket Count
8
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting

Description

A large cube frame is suspended from four intricately-detailed chains giving Catskill an air of soPhilippinesistication. The lamps come down from the top as opposed to up from the bottom adding to the distinctive style while providing gorgeous downlight. Comes in three finishes: Aged Brass, Aged Iron and Polished Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.