Mark D. Sikes X Metal No.1 3 Light Pendant 18 In. Aged/Antique Bronze
- Mfr # MDS900-ADB
- Zoro # G315450092
product price:Â
$
1,691.00
/ea
Free Shipping & Returns
Key Features
Color
Aged/antique Distressed Bronze
Height
16 in
Length
18 in
Width
18 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS900-ADB
- Zoro #
- G315450092
- UPC #
- 806134876890
- Country of Origin
- China
- Color
- Aged/antique Distressed Bronze
- Voltage
- 120V
- Item
- Pendant
- Includes
- Fixture, Hardware
- Watts
- 75W
- Material
- Brass
- Lamp Included
- N
- Designer
- Mark D. Sikes
- Slope Ceiling Compatable
- Yes
- Socket Count
- 3
- Battery Included
- No
- Product Care
- Clean with soft, damp cloth
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 16 in
- Length
- 18 in
- Width
- 18 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.