Zoro Homepage

Celmins 1 Light Floor Lamp in Black Iron Finish

  • Mfr # AHL5964-BI

  • Zoro # G022646832


product price: $1,249.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Bulb Base Type
E26
Lamp Base Shape
Round
Depth
22 in
Color
Black Iron
Lamp Base Dimension
9.75 in. W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHL5964-BI
Zoro #
G022646832
UPC #
197292993131
Country of Origin
Philippines

Dimensions

Depth
22 in
Lamp Base Dimension
9.75 in. W
Height
64 in
Fixture Dimension
22 in. W x 64 in. H
Width
22 in

Details

Bulb Base Type
E26
Lamp Base Shape
Round
Color
Black Iron
Watts
15 W
Number of Bulbs
1
Shade Material
Handmade Paper
Bulb Included
No
Finish
Black Iron
Item
Floor Lamp
Bulb Type
A19
Slope Ceiling Adaptable
No
Power Source
Plug-In
Dimmable
No
Voltage
120 V
Location Rating
Dry
Standards
UL Listed; cUL
Material
Iron

Description

A natural extension of the Cy floor lamp, the Celmins family translates the warmth and texture of handmade materials into quiet, architectural forms. Crafted from handmade paper, the angular shades are trimmed in mushroom-hued whipstitching-a thoughtful detail that speaks to the artistry of their construction. Available as a 1- or 2-light wall sconce and a coordinating floor lamp, Celmins brings a soft sculptural quality to interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.