Zoro Homepage

Chambers 12 Light Chandelier 45 In. Aged Brass

  • Mfr # 2745-AGB

  • Zoro # G615450327


product price: $3,474.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
75W
Finish
Aged Brass
Includes
Fixture, Hardware
Length
45 in
Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2745-AGB
Zoro #
G615450327
UPC #
806134857745
Country of Origin
China

Dimensions

Length
45 in
Width
45 in
Height
33.75 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Color
Aged Brass
Voltage
120V
Bulb Included
N
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
12
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.