
Chambers 12 Light Chandelier 45 In. Aged Old Bronze
Mfr # 2745-AOB
Zoro # G715450265
product price: $3,982.00
/eaKey Features
Fixture Wattage
75W
Finish
Aged Old Bronze
Width
45 in
Includes
Fixture, Hardware
Bulb Included
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2745-AOB
Zoro #
G715450265
UPC #
806134857752
Country of Origin
China
Dimensions
Width
45 in
Length
45 in
Height
33.75 in
Details
Item
Chandelier
Fixture Wattage
75W
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Color
Aged Old Bronze
Material
Steel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
12
Designer
Hudson Valley Lighting
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.