Zoro Homepage

Chambers 9 Light Chandelier 32 In. Polished Nickel

  • Mfr # 2732-PN

  • Zoro # G315450382


product price: $2,436.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75W
Finish
Polished Nickel
Color
Polished Nickel
Bulb Included
N
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2732-PN
Zoro #
G315450382
UPC #
806134857738
Country of Origin
China

Dimensions

Height
28 in
Length
32 in
Width
32 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Polished Nickel
Color
Polished Nickel
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Socket Count
9
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.