Zoro Homepage

Chatsworth Table Lamp in Aged Brass by Mark D. Sikes

  • Mfr # MDSL2800-AGB

  • Zoro # G816146180


product price: $996.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Maximum Wattage
15 W
Voltage
120V
Includes
Fixture, Hardware
Bulb Type
A19
Bulb Base Type
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL2800-AGB
Zoro #
G816146180
UPC #
806134985295
Country of Origin
Philippines

Dimensions

Width
24 in
Height
29.5 in

Details

Maximum Wattage
15 W
Voltage
120V
Includes
Fixture, Hardware
Bulb Type
A19
Bulb Base Type
E26 Medium Base
Material
Natural Woven
Number of Bulbs
1
Finish
Aged Brass
Item
Table Lamp
Bulbs Included
No
Series
Chatsworth
Location Rating
UL Dry

Description

The playful proportions and high textural interest of the Chatsworth table lamp bring a sense of refreshment to any space. The voluminous silhouette features a woven wicker base that widens at the top and tapers down to a more narrow point. A slender Aged Brass cuff adds a luxurious touch while the off-white linen shade lends a classic look. With its thoughtfully crafted details, Chatsworth is a natural charmer in any space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.