Zoro Homepage

Cheshire 4 Light Wall Sconce 20.5 In. Aged Brass

  • Mfr # 9502-AGB

  • Zoro # G615448201


product price: $1,741.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Width
20.5 in
Fixture Voltage
120V
Watts
60W
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9502-AGB
Zoro #
G615448201
UPC #
806134041700
Country of Origin
China

Dimensions

Height
17.5 in
Width
20.5 in
Length
20.5 in
Assembled Depth
9.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Shade Color
Aged Brass
Body Material
Brass
Lamp Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
4

Description

Smooth candlestick colonnades form a classical counterpoint to Cheshire's extravagant details. The dramatic contrast of matte black shades with cast metal makes a striking design statement. Coordinated shade interiors amplify the hue of our hand-rubbed Aged Brass and Antique Nickel finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.