Zoro Homepage

Chisel 8 Light Chandelier 31.75 In. White Plaster

  • Mfr # 4131-WP

  • Zoro # G115452500


product price: $929.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
White Plaster
Material
Steel
Height
20.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4131-WP
Zoro #
G115452500
UPC #
806134021085
Country of Origin
Philippines

Dimensions

Length
31.75 in
Height
20.25 in
Width
31.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
White Plaster
Material
Steel
Voltage
120V
Color
White Plaster
Includes
Fixture, Hardware
Bulb Included
N
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
8
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Part light fixture, part work of art, Chisel simply oozes style. A stunning conversation piece, the holder extends down, creating a long, dripping form that demands attention. The clear glass shades allow this hand-crafted piece to shine even brighter. Choose from Black Iron or White Plaster to match any color scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.