Zoro Homepage

Circleville 5.25 in. Wall Sconce Aged Brass

  • Mfr # 9022-AGB

  • Zoro # G416051396


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Length
5.25 in
Height
22 in
Body Material
Steel
Glass Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9022-AGB
Zoro #
G416051396
UPC #
806134964849
Country of Origin
China

Dimensions

Length
5.25 in
Height
22 in
Width
5.25 in
Backplate Height (sconces only)
5.25 in
Backplate Width (sconces only)
4.75 in

Details

Includes
Fixture, Hardware
Body Material
Steel
Glass Color
Aged Brass
Fixture Voltage
120 V
Number of Bulbs
1
Fixture Wattage
13W
Color Temperature
2700 K
Series
Circleville
Finish
Aged Brass
Item
Sconce
Damp/Wet Rating
ETL Damp
Integrated LED
Yes
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

Incorporating CSLs innovative Whisper technology, Circleville cuts a sleek figure in Aged Brass. While it might read as industrial, the elongated tube forms lean towards modernist aesthetics. The articulating shade allows precise control to create a powerful spotlight where needed. Available as a sconce and floor lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.