Zoro Homepage

Circleville 5.5 in. Floor Lamp Aged Brass

  • Mfr # L9054-AGB

  • Zoro # G016024813


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Length
9 in
Watts
13W
Width
5.5 in
Material
Steel
Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9054-AGB
Zoro #
G016024813
UPC #
806134965181
Country of Origin
China

Dimensions

Length
9 in
Width
5.5 in
Height
54 in
Backplate Width (sconces only)
4.25 in
Backplate Height (sconces only)
13.5 in

Details

Watts
13W
Material
Steel
Switch
Full Range Dimmer On Cord
Number of Bulbs
1
Color Temperature
2700 K
Glass Color
Aged Brass
Lumens
475 Lumens
Item
Floor Lamp
Finish
Aged Brass
Damp/Wet Rating
ETL Dry
Integrated LED
Yes
Series
Circleville
Cable/Wire/Cord
120 in
Dimmer
ELV, TRIAC
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Voltage
120 V
LED CRI
90

Description

Incorporating CSLs innovative Whisper technology, Circleville cuts a sleek figure in Aged Brass. While it might read as industrial, the elongated tube forms lean towards modernist aesthetics. The articulating shade allows precise control to create a powerful spotlight where needed. Available as a sconce and floor lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.