Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claremont 1 Light Wall Sconce 12 In. Aged Brass

  • Mfr # 7721-AGB-WS

  • Zoro # G115451848


product price: $786.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Width
12 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7721-AGB-WS
Zoro #
G115451848
UPC #
806134147013
Country of Origin
China

Dimensions

Height
16.25 in
Width
12 in
Length
12 in
Assembled Depth
21 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Brass
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Color
Aged Brass
Slope Ceiling Compatable
No
Switch Type
8' SPT cord with Full Dimmer on Socket
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.