Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clementon 1 Light Pendant 11 In. Distressed Bronze

  • Mfr # 7310-DB

  • Zoro # G815450509


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Color
DISTRESSED BRONZE
Height
16.75 in
Length
11 in
Voltage
120V
Finish
DISTRESSED BRONZE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310-DB
Zoro #
G815450509
UPC #
806134936969
Country of Origin
China

Dimensions

Height
16.75 in
Length
11 in
Width
11 in

Details

Color
DISTRESSED BRONZE
Voltage
120V
Item
Pendant
Finish
DISTRESSED BRONZE
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Material
Steel
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Inspired by nature, the retro silhouette of Clementon features a single orb accented by graceful details. The exterior shade is molded from clear glass, while the opal shiny glass interior features elegant fluting. Finished in Aged Brass, Clementon can make a fresh statement alone or be grouped above a countertop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.