Zoro Homepage

Clinton 2 Light Wall Sconce 11 In. Old Bronze

  • Mfr # 812-OB

  • Zoro # G415447213


product price: $519.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
11 in
Fixture Voltage
120V
Finish
Old Bronze
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812-OB
Zoro #
G415447213
UPC #
806134132194
Country of Origin
China

Dimensions

Height
11.5 in
Width
11 in
Length
11 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Brass
Watts
60W
Shade Color
Old Bronze
Color
Old Bronze
Socket Count
2
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Rather than the traditional bobeche and candlestick motif, a series of stepped circular rings transition from Clinton's thin square arms to the smooth columnar holder. A tapered barrel shade completes the cleanly styled composition. Clinton mounts to a 2 x 4 gem box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.