Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clivedon Wall Sconce in Aged Brass/Soft Crimson by Mark D. Sikes

  • Mfr # MDS1400-AGB/CRN

  • Zoro # G016223810


product price: $830.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Height
16 in
Width
12 in
Series
Clivedon
Watts
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1400-AGB/CRN
Zoro #
G016223810
UPC #
806134984090
Country of Origin
China

Dimensions

Height
16 in
Width
12 in
Backplate Height
0.5 in
Backplate Width
5.25 in

Details

Body Material
Steel
Item
Wall Sconce
Series
Clivedon
Watts
15 W
Includes
Fixture, Hardware
Fixture Voltage
120V
Number of Bulbs
1
Finish
Aged Brass/Soft Crimson
Lamp Included
No
Bulb Type
G25
Lamp Base
E26 Medium Base
Location Rating
UL Damp

Description

What began as a chandelier is now an entire family of Clivedon fixtures. Featuring sharp tapered shades and heritage-inspired details, these are the new elevated basics for the modern home. With Aged Brass and either Soft Studio Green or Soft Crimson finish options, each shade is metal on the inside and painted on the outside. Available as a sconce with a gooseneck, a pendant in two sizes, and a 5-light chandelier, Clivedon is designed to suit a variety of room sizes and styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.