Zoro Homepage

Cohasset 2 Light Wall Sconce 10.25 In. Aged Brass

  • Mfr # 8212-AGB

  • Zoro # G115448237


product price: $601.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
10.25 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8212-AGB
Zoro #
G115448237
UPC #
806134138929
Country of Origin
China

Dimensions

Height
14 in
Width
10.25 in
Assembled Depth
4.75 in
Length
10.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Brass
Lamp Included
N
Watts
40W
Shade Color
Aged Brass
Slope Ceiling Compatable
No
Socket Count
2
Designer
Hudson Valley Lighting
Color
Aged Brass
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Once American homes began using fixed-position candlebearing fixtures, a little after the colonial era, the curved-arm chandelier was one of the few dominant forms. Cohasset's ringed ball anchor and subtle finial are norms of these colonial chandeliers, as are its candlecups and bobeches. It's the metal ring set off the ball, clasping its flowering of lithe and lively arms, that makes Cohasset unique. A ridged half-cylinder on the backplate takes the place of this ring in the wall sconce versions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.