Zoro Homepage

Coolidge 4 Light Pendant 14 In. Aged Brass

  • Mfr # 3214-AGB

  • Zoro # G315448457


product price: $1,103.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
27 in
Length
14 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3214-AGB
Zoro #
G315448457
UPC #
806134190125
Country of Origin
China

Dimensions

Height
27 in
Length
14 in
Width
14 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Slope Ceiling Compatable
No
Socket Count
4
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Brass mesh dissolves into spun glass in our Coolidge family. Its unifying theme is the beehive, with the iconic shape most prominently displayed in its artisanal diffuser. Cast metal canopy and finial spin subtle variations on the sPhilippineserical shape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.