Zoro Homepage

Cooper 2 Light Wall Sconce 5 In. Polished Nickel

  • Mfr # 8061-PN

  • Zoro # G215452677


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
5 in
Fixture Voltage
120V
Finish
Polished Nickel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8061-PN
Zoro #
G215452677
UPC #
806134798307
Country of Origin
China

Dimensions

Height
23 in
Width
5 in
Length
5 in
Assembled Depth
6.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Lamp Included
N
Watts
4W
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Body Material
Steel
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
2
Bulb Shape
G9
Color
Polished Nickel
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.