Zoro Homepage

Cooperstown 1 Light Wall Sconce 6.75 In. Aged Brass

  • Mfr # 7408-AGB

  • Zoro # G015450989


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Width
6.75 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7408-AGB
Zoro #
G015450989
UPC #
806134143961
Country of Origin
China

Dimensions

Height
7.75 in
Width
6.75 in
Length
6.75 in
Assembled Depth
7.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
STEEL
Watts
8W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No

Description

A thick, diamond-shaped crystal is hollowed out to encase a bulb that beautifully fills the fixture with light from within. Chunky Aged Brass metalwork reflects the light and adds to the luxurious look of this striking sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.