Zoro Homepage

Corinth 1 Light Pendant 15.5 In. Aged Brass

  • Mfr # 8615-AGB

  • Zoro # G815452237


product price: $1,506.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
18.5 in
Length
15.5 in
Width
15.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8615-AGB
Zoro #
G815452237
UPC #
806134882082
Country of Origin
China

Dimensions

Height
18.5 in
Length
15.5 in
Width
15.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
100W
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No

Description

A sleek cylinder diffuser contrasted by an offset metal band, Corinth is an elegant decorative accent. Attractive on its own or in a group, its minimalist design is enhanced by subtle textural contrast, such as the outer gloss of the diffuser and the finish of the band.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.