Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coventry 20 in. Pendant Vintage Gold Leaf/ White Plaster

  • Mfr # 4520-VGL/WP

  • Zoro # G816051477


product price: $1,521.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
CRI
90
Voltage
120 V
Series
Coventry
Damp/Wet Rating
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4520-VGL/WP
Zoro #
G816051477
UPC #
806134962838
Country of Origin
Philippines

Dimensions

Chain Length
54 in Chain
Height
26 in
Length
20 in
Cord Length
120 in
Width
20 in

Details

Fixture Wattage
25W
CRI
90
Voltage
120 V
Series
Coventry
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Color
Vintage Gold Leaf/ White Plaster
Finish
Vintage Gold Leaf/ White Plaster
Slope Ceiling Adaptable
Yes
Light Type
A21
Lumens
150 Lumens
Number of Lights
1
Item
Pendant
Material
Iron
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Inspired by Parisian antiques, the transitional design of Coventry is elevated by its decorative details. The soft curves in the silhouette and domed opal glossy glass shade are inviting and easy to apply to multiple spaces. Coupled with the White Plaster finish of the shade, the timeless Vintage Gold Leaf metalwork feels fresh and contemporary. White Plaster finish of the shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.