
Cy 3 Light Floor Lamp in Black Iron Finish
Mfr # AHL6403-BI
Zoro # G422646821
product price: $1,459.99
/eaKey Features
Power Source
Plug-In
Location Rating
Dry
Number of Bulbs
3
Fixture Dimension
12 in. L x 12 in. W x 56.25 in. H
Shade Material
Off White Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHL6403-BI
Zoro #
G422646821
UPC #
197292995517
Country of Origin
Philippines
Dimensions
Fixture Dimension
12 in. L x 12 in. W x 56.25 in. H
Lamp Base Dimension
9.25 in. W
Length
12 in
Height
56.25 in
Width
12 in
Depth
12 in
Details
Power Source
Plug-In
Location Rating
Dry
Number of Bulbs
3
Item
Floor Lamp
Shade Material
Off White Linen
Bulb Type
A19
Lamp Base Shape
Square
Standards
UL Listed; cETL
Watts
15 W
Material
Iron
Bulb Included
No
Finish
Black Iron
Bulb Base Type
E26
Voltage
120 V
Color
Black Iron
Slope Ceiling Adaptable
No
Dimmable
No
Description
Cy pairs a softened, architectural form with artisanal detail to create a floor lamp that feels both sculptural and serene. Handmade in the Philippines, the elongated rectangular shade is crafted from off-white linen and accented with mushroom-hued whipstitching along the edges-an understated detail that adds warmth and dimension. The antique-inspired iron base features subtle decorative notches, providing a sturdy foundation with a sense of worldly refinement.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.