Danes 18 Light Chandelier 50 In. Vintage Gold Leaf

  • Mfr # 1550-VGL

  • Zoro # G215448168


product price: $4,662.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Finish
Vintage Gold Leaf
Color
Vintage Gold Leaf
Width
50 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-VGL
Zoro #
G215448168
UPC #
806134020972
Country of Origin
Philippines

Dimensions

Width
50 in
Height
33 in
Length
50 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Vintage Gold Leaf
Color
Vintage Gold Leaf
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
18
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.