Zoro Homepage

Danes 5 Light Semi Flush 19.5 In. Vintage Gold Leaf

  • Mfr # 1520-VGL

  • Zoro # G515448455


product price: $1,441.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Length
19.5 in
Body Material
Steel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-VGL
Zoro #
G515448455
UPC #
806134003289
Country of Origin
Philippines

Dimensions

Width
19.5 in
Length
19.5 in
Height
14 in

Details

Item
Semi Flush
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Voltage
120V
Socket Count
5
Battery Included
No
Color
Vintage Gold Leaf
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.