Zoro Homepage

Darcia 15 Light Chandelier 35.75 In. Aged Brass

  • Mfr # 8315-AGB

  • Zoro # G815450394


product price: $4,665.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Length
35.75 in
Color
Aged Brass
Width
35.75 in
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315-AGB
Zoro #
G815450394
UPC #
806134917616
Country of Origin
China

Dimensions

Length
35.75 in
Width
35.75 in
Height
28.75 in

Details

Item
Chandelier
Fixture Wattage
8W
Color
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Material
Steel And Brass
Bulb Shape
E12 Candelabra Base
Socket Count
15
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Smooth Blonchino Piastra glass teardrops are suspended in tiers from the waterfall-like Darcia. Reminiscent of shells or falling rain, the hand-blown glass pieces sparkle as they soften and diffuse the light. Available as a sconce, or as a chandelier in three sizes, Darcia makes a poetic and organic statement. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.