Zoro Homepage

Darcia 7 Light Chandelier 24 In. Aged Brass

  • Mfr # 8307-AGB

  • Zoro # G715449481


product price: $3,029.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Finish
Aged Brass
Material
Steel And Brass
Bulb Included
N
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8307-AGB
Zoro #
G715449481
UPC #
806134917593
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Height
24.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass
Material
Steel And Brass
Bulb Included
N
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
7
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

Smooth Blonchino Piastra glass teardrops are suspended in tiers from the waterfall-like Darcia. Reminiscent of shells or falling rain, the hand-blown glass pieces sparkle as they soften and diffuse the light. Available as a sconce, or as a chandelier in three sizes, Darcia makes a poetic and organic statement. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.