Zoro Homepage

Dawson 8 Light Chandelier 33.75 In. Gold Leaf/White Plaster

  • Mfr # 3034-GL/WP

  • Zoro # G415452309


product price: $2,226.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Gold Leaf/white Plaster
Height
11.375 in
Width
33.75 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3034-GL/WP
Zoro #
G415452309
UPC #
806134021016
Country of Origin
Philippines

Dimensions

Height
11.375 in
Width
33.75 in
Length
33.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf/white Plaster
Material
Steel
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Color
Gold Leaf/white Plaster
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
8
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Pretty, petal-shaped shades give a softness to this modern botanical design, while gold leaf arms, canopy, and backplate add shine and color for a balanced aesthetic. This delicate design will bring a warm glow and a sense of organic glamour anywhere it is placed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.