Shop TROY LIGHTING
See all product information
Create Account
Maple 6 Light Chandelier 38 In. Patina Brass
- Mfr # F3430-PBR
- Zoro # G415448913
product price:Â
$
1,394.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Finish
Patina Brass
Shade Material
Glass
Voltage
120V
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3430-PBR
- Zoro #
- G415448913
- UPC #
- 197292091981
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Patina Brass
- Shade Material
- Glass
- Voltage
- 120V
- Material
- Steel
- Standards
- UL Damp
- Number of Lights
- 6
- Shade Color
- Seeded Opal
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
- Socket Count
- 6
- Bulb Shape
- E12 Candelabra Base
- Designer
- Troy Standard
- Switch Type
- Hardwire
Dimensions
- Length
- 38 in
- Chain Length
- 100.75 in
- Height
- 21.5 in
- Canopy Width
- 5.5 in
- Width
- 38 in
Description
Maple exudes elegance with its cool curves and vintage-inspired shades. The shape of the seeded opal glass shades feels organically inspired, while small knob details on the Patina Brass metalwork strike an industrial note. Whether you choose a 1-light sconce or a 5 or 6-light chandelier, there are plenty of ways to make a statement with Maple.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.