Zoro Homepage

Deering 2 Light Wall Sconce 11 In. Aged Brass, right

  • Mfr # 9402R-AGB

  • Zoro # G015447507


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Width
11 in
Fixture Voltage
120V
Assembled Depth
6.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9402R-AGB
Zoro #
G015447507
UPC #
806134188375
Country of Origin
China

Dimensions

Height
17.75 in
Width
11 in
Assembled Depth
6.25 in
Length
11 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Body Material
Brass
Lamp Included
N
Shade Color
Aged Brass
Orientation
Right
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Color
Aged Brass
Socket Count
2
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.