Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delano 1 Light Pendant 22.5 In. Vintage Gold Leaf

  • Mfr # 1923-VGL

  • Zoro # G815452220


product price: $1,170.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Length
22.5 in
Voltage
120V
Finish
Vintage Gold Leaf
Material
Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1923-VGL
Zoro #
G815452220
UPC #
806134041595
Country of Origin
Philippines

Dimensions

Height
12.75 in
Length
22.5 in
Width
22.5 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Pendant
Finish
Vintage Gold Leaf
Material
Rattan
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.