Zoro Homepage

Deptford 18 in. Picture Light Distressed Bronze

  • Mfr # 7218-DB

  • Zoro # G616024824


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Color Temperature
2700 K
Includes
Fixture, Hardware
Material
Steel
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7218-DB
Zoro #
G616024824
UPC #
806134963057
Country of Origin
China

Dimensions

Width
18 in
Height
3 in
Length
18 in
Cord Length
7 in
Backplate Height (sconces only)
6.25 in
Backplate Width (sconces only)
4.25 in

Details

Voltage
120 V
Color Temperature
2700 K
Item
Picture Light
Includes
Fixture, Hardware
Material
Steel
Finish
Distressed Bronze
Color
Distressed Bronze
Damp/Wet Rating
ETL Damp
Fixture Series
Deptford
Watts
12W
Number of Lights
2
Product Care
Clean with soft, damp cloth
Stems/Chain
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Integrated LED
Yes

Description

Aiming for a modernist style with LED lamping, Deptfords streamlined geometry and high functionality make it perfect for task lighting. The slim silhouette is accented by knurling details along the length of the shade, adding texture and visual interest. Available as a table lamp, floor lamp, and picture light in two sizes, Deptford is designed to layer and adapt to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.