Zoro Homepage

Dillon 1 Light Wall Sconce 4.5 In. Polished Nickel

  • Mfr # 361-PN

  • Zoro # G215451908


product price: $406.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
4.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361-PN
Zoro #
G215451908
UPC #
806134102104
Country of Origin
China

Dimensions

Height
13.5 in
Width
4.5 in
Length
4.5 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Lamp Included
N
Body Material
Brass
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Watts
60W
Color
Polished Nickel
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.