Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dillon 9 Light Chandelier 30 In. Old Bronze

  • Mfr # 369-OB

  • Zoro # G415452897


product price: $2,642.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Old Bronze
Includes
Fixture, Hardware
Bulb Included
N
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369-OB
Zoro #
G415452897
UPC #
806134102210
Country of Origin
China

Dimensions

Length
30 in
Width
30 in
Height
22.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Old Bronze
Includes
Fixture, Hardware
Bulb Included
N
Material
Brass
Color
Old Bronze
Voltage
120V
Designer
Hudson Valley Lighting
Socket Count
9
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.