Zoro Homepage

Dorval 1 Light Pendant 9 In. Aged Brass

  • Mfr # 8709-AGB

  • Zoro # G215452905


product price: $622.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
13.25 in
Length
9 in
Width
9 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8709-AGB
Zoro #
G215452905
UPC #
806134084448
Country of Origin
China

Dimensions

Height
13.25 in
Length
9 in
Width
9 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
12W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Dorval's modern layered design adds mystery and elegance. A smoked glass shade, suspended from an Aged Brass stem, covers a perforated metal dome. A diffuser softens the glow of the integrated LED light source and is beautifully finished with a matching brass finial.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.