Zoro Homepage

Douglaston 1 Light Wall Sconce 4.75 In. Aged Brass/ Soft Sand

  • Mfr # 6810-AGB/SSD

  • Zoro # G815451452


product price: $763.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
AGED BRASS/ SOFT SAND
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6810-AGB/SSD
Zoro #
G815451452
UPC #
806134936921
Country of Origin
China

Dimensions

Height
9.75 in
Width
4.75 in
Assembled Depth
28.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
AGED BRASS/ SOFT SAND
Item
Wall Sconce
Watts
15W
Shade Color
AGED BRASS/ SOFT SAND
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Switch Type
On/Off
Battery Included
No

Description

A clever swing-arm sconce design that aims for a unity of hard and soft design language. The sleek Aged Brass metalwork of Douglaston finds a graceful counterpoint in the sweep of the arm and the draped curve of the Soft Sand shade. Engineered for optimal functionality, this sconce directs light downward for reading or work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.