Zoro Homepage

Downing 2 Light Wall Sconce 13.325 In. Polished Nickel

  • Mfr # 5406-PN

  • Zoro # G715450883


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Width
13.325 in
Fixture Voltage
120V
Finish
Polished Nickel
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406-PN
Zoro #
G715450883
UPC #
806134027599
Country of Origin
China

Dimensions

Height
17.75 in
Width
13.325 in
Length
13.325 in
Assembled Depth
13.33 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Lamp Included
N
Watts
6W
Body Material
Steel
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
2
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.