Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duell 1 Light Picture Light in Aged Brass and Distressed Bronze Finish

  • Mfr # 7324-AGB/DB

  • Zoro # G322646761


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Fixture Dimension
24 in. W x 2.75 in. H
Finish
Aged Brass and Distressed Bronze
Back Plate Shape
Rectangle
Dimmable
Yes
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7324-AGB/DB
Zoro #
G322646761
UPC #
197292992530
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
24 in. W x 2.75 in. H
Height
2.75 in
Width
24 in
Depth
24 in
Back Plate Dimension
23 in. W x 2.75 in. H

Details

Finish
Aged Brass and Distressed Bronze
Back Plate Shape
Rectangle
Dimmable
Yes
Lamp Included
No
Slope Ceiling Adaptable
No
Material
Steel
Standards
UL Listed; cETL
Power Source
Hardwired
Item
Picture Light
Color
Aged Brass and Distressed Bronze
Number of Lights
1
Voltage
120 V
Watts
14 W
Damp/Wet Rating
Damp

Description

An industrial take on a classic picture light, Duell adds fine knurling to a clean-lined cylindrical shade. While the slender profile and streamlined backplate allow Duell to blend into any space, the oversized brackets and rectangular armbacks introduce architectural interest. Duell is available in three sizes and two finish options: an all-over Aged Brass or Distressed Bronze with Aged Brass accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.