
Dunkirk 16 Light Chandelier 40 In. Aged Brass
Mfr # 6039-AGB
Zoro # G415450060
product price: $5,822.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Finish
Aged Brass
Width
40 in
Bulb Included
N
Length
40 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6039-AGB
Zoro #
G415450060
UPC #
806134014902
Country of Origin
China
Dimensions
Width
40 in
Length
40 in
Height
40 in
Details
Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Material
Steel
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
16
Bulb Shape
E12 Candelabra Base
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.