Zoro Homepage

Dunkirk 6 Light Semi Flush 30 In. Polished Nickel

  • Mfr # 6028-PN

  • Zoro # G015450392


product price: $1,657.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length
30 in
Body Material
Steel
Includes
Fixture, Hardware
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6028-PN
Zoro #
G015450392
UPC #
806134014896
Country of Origin
China

Dimensions

Length
30 in
Width
30 in
Height
15.5 in

Details

Item
Semi Flush
Finish
Polished Nickel
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
6
Slope Ceiling Compatable
No
Bulb Included
N
Battery Included
No
Bulb Shape
E12 Candelabra Base
Color
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.