Shop BESA LIGHTING
See all product information
Create Account
Besa Tamburo 8 Pendant, Clear Stone, Satin Nickel Finish, 1x 11W LED
- Mfr # 1JT-400600-LED-SN
- Zoro # G915614726
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Height
7.875 in
Style
Contemporary
Shade Material
Glass
Finish
Clear Stone
Glass Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-400600-LED-SN
- Zoro #
- G915614726
- UPC #
- 767893289720
- Country of Origin
- China
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Clear Stone
- Glass Color
- Clear
- Color Temperature
- 3000 K
- Voltage
- 120V
- Dimmable
- Yes
- Fixture Wattage
- 11W
- Damp/Wet Rating
- Damp
- Lumens
- 1100
- Rated Life
- 30,000 hr
- Lamp Included
- Yes
- CRI
- 90+
- Number of Lights
- 1
- Material
- Brass/Steel
- Lighting Technology
- LED
- cUL or cETL Listing
- cUL
- Pendant Maximum Drop (In Inches)
- 120 in
- Eco-Friendly (Y/N)
- Yes
- Fixture Socket Type
- GU24
- Bulb Shape
- A19
- UL or ETL Listing
- UL
- Fixture Finish
- Satin Nickel
Dimensions
- Height
- 7.875 in
- Shade Diameter
- 9.875 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.