Zoro Homepage

Dunkirk 8 Light Chandelier 20 In. Aged Brass

  • Mfr # 6020-AGB

  • Zoro # G315450351


product price: $2,684.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020-AGB
Zoro #
G315450351
UPC #
806134195687
Country of Origin
China

Dimensions

Width
20 in
Height
24 in
Length
20 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.