Shop TROY LIGHTING
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Camarillo 10 Light Chandelier 60 In. Patina Brass
- Mfr # F1660-PBR
- Zoro # G715448972
product price:Â
$
1,548.00
/ea
Key Features
Fixture Wattage
9W
Finish
Patina Brass
Height
20.75 in
Includes
Fixture, Hardware
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1660-PBR
- Zoro #
- G715448972
- UPC #
- 197292037125
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 9W
- Finish
- Patina Brass
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Number of Lights
- 10
- Shade Color
- Sfumato
- Material
- Steel
- Bulb Included
- No
- Voltage
- 120V
- Standards
- UL Damp
- Socket Count
- 10
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Slope Compatible
- No
Dimensions
- Height
- 20.75 in
- Chain Length
- 72 in
- Length
- 60 in
- Canopy Width
- 7 in
- Width
- 60 in
Description
Slender Patina Brass arms hold tapered Sfumato glass shades creating a simple, modern silhouette. The Sfumato glass has an ombre effect, starting out smoky white and gradually fading to clear, hiding the lamping inside and casting both a soft glow and a clear bright light. Both the sconce and the chandelier are large in scale, making a big impact on the wall or ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.