Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunnsville 1 Light Wall Sconce in Aged Brass Finish

  • Mfr # 5361-AGB

  • Zoro # G722646781


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Body Material
Aluminum
Power Source
Hardwired
Fixture Voltage
120 V
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361-AGB
Zoro #
G722646781
UPC #
806134991111
Country of Origin
Indonesia

Dimensions

Fixture Dimension
8.5 in. W x 7.75 in. H
Back Plate Dimension
4.75 in. W
Width
8.5 in
Height
7.75 in
Assembled Depth
8.5 in

Details

Lamp Included
No
Body Material
Aluminum
Power Source
Hardwired
Fixture Voltage
120 V
Number of Bulbs
1
Shade Color
Aged Brass
Dimmable
Yes
Watts
8 W
Damp/Wet Rating
Damp
Slope Ceiling Adaptable
No
Finish
Aged Brass
Back Plate Shape
Round
Standards
UL Listed; cETL
Item
Wall Sconce

Description

The poetic Dunnsville sconce is made from a single piece of hammered metal that curls inward to shade an LED light source. Gestural and rhythmic, this layered silhouette directs ambient light out of multiple sides. Finished in Aged Brass, Dunnsville makes a high-design statement on the wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.