Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Knoll 5.75in 1-Light Brushed Gold Retro Modern Indoor Vanity with Clear Glass Shade
- Mfr # 95901-BG
- Zoro # G410385282
product price:Â
$
42.39
/ea
Key Features
Finish
Brushed Gold
Glass Color
Clear Glass
Standards
UL/CUL
Light Source
Incandescent
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95901-BG
- Zoro #
- G410385282
- UPC #
- 46335082182
- Country of Origin
- China
Details
- Finish
- Brushed Gold
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Light Source
- Incandescent
- Number of Lights
- 1
- Safety Rated
- Damp
- Connection Type
- Hard Wired
Description
Reborn as a hip retro classic, Knoll is where Vintage Warmth meets Modern appeal. Clear round glass shades, minimal design and the Brushed Gold and Oiled Rubbed Bronze finishes combine the best in both Vintage and Modern design elements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.