Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durham 10 Light Chandelier 42 In. Polished Nickel

  • Mfr # 6542-PN

  • Zoro # G015449464


product price: $3,474.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Width
42 in
Voltage
120V
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6542-PN
Zoro #
G015449464
UPC #
806134853617
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Height
14.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Voltage
120V
Bulb Included
N
Material
Steel
Color
Polished Nickel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
10
Battery Included
No
Designer
Hudson Valley Lighting

Description

Durham sets a wheel alight, softened by a wide drum shade of off-white linen. Set in a streamlined style that doesn't evoke any specific age, Durham works especially well in transitional and neutral spaces. PLEASE NOTE that the body and shade of 6539 is oval; 6530 and 6542 are circular.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.