Zoro Homepage

Dutchess 2 Light Pendant 15 In. Old Bronze

  • Mfr # 5015-OB

  • Zoro # G615452925


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
18.5 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015-OB
Zoro #
G615452925
UPC #
806134186241
Country of Origin
China

Dimensions

Height
18.5 in
Length
15 in
Width
15 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Lamp Included
N
Material
Steel
Watts
75W
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
2
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.