Zoro Homepage

Duxbury 5 Light Chandelier 31.75 In. Distressed Bronze

  • Mfr # 2105-DB

  • Zoro # G415448081


product price: $2,327.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Finish
DISTRESSED BRONZE
Bulb Included
N
Height
26.75 in
Width
31.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105-DB
Zoro #
G415448081
UPC #
806134935948
Country of Origin
China

Dimensions

Height
26.75 in
Width
31.75 in
Length
31.75 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
DISTRESSED BRONZE
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Color
DISTRESSED BRONZE
Voltage
120V
Battery Included
No
Socket Count
5
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

Balancing hard and soft elements, Duxbury creates a modern architectural lighting experience inspired by morning dew collecting on blades of grass. Voluminous cloud seedy glass shades are suspended from stark metal bands and chains, creating a powerful yet pleasing contrast. Duxbury is available as a 5 or 7-light chandelier with an Aged Brass or Distressed Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.